References
Mecaline:SPGM1.5021
Rubix:256A4646
Manufacturer :895202
EAN:3660338475542

Documents
Product details : MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
Spur Gear - Pressure Angle 20°
MOD 1.5 z=21
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1.5 mm |
|---|---|
| Number of teeth | 21 |
| Material | c45 steel |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- Usually arrives within 14 working days
