Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
SPUR GEAR
References
mecaline:
SPGM4018
rubix:
256A4880
manufacturer :
895403
ean:
3660338477515
Technical specifications
Module
4
mm
Number of teeth
18
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
Spur Gear - Pressure Angle 20°
MOD 4 z=18
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
18
Material
c45 steel
Width
40
mm
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.55
excl. VAT
/
Each
£
11.46
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50