Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
SPUR GEAR
References
mecaline:
SPGM2017
rubix:
256A4768
manufacturer :
895245
ean:
3660338475962
Technical specifications
Module
2
mm
Number of teeth
17
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
Spur Gear - Pressure Angle 20°
MOD 2 z=17
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
17
Material
c45 steel
Width
20
mm
Outer diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60