Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
SPUR GEAR
References
mecaline:
SPGM1055
rubix:
256A4708
manufacturer :
895181
ean:
3660338475344
Technical specifications
Module
1
mm
Number of teeth
55
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
Spur Gear - Pressure Angle 20°
MOD 1 z=55
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
55
Material
C45 STEEL
Width
15
mm
Outer diameter
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM3028 SPUR GEAR - PINION MOD 3 Z28
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67