Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
SPUR GEAR
References
mecaline:
SPGM2031
rubix:
256A4782
manufacturer :
895259
ean:
3660338476105
Technical specifications
Module
2
mm
Number of teeth
31
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
Spur Gear - Pressure Angle 20°
MOD 2 z=31
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
31
Material
c45 steel
Width
20
mm
Outer diameter
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM1.5052 SPUR GEAR - PINION MOD 1.5 Z52
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB