Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
SPUR GEAR
References
mecaline:
SPGM2.5028
rubix:
256A4732
manufacturer :
895314
ean:
3660338476648
Technical specifications
Module
2.5
mm
Number of teeth
28
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
Spur Gear - Pressure Angle 20°
MOD 2.5 z=28
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
28
Material
c45 steel
Width
25
mm
Outer diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM30120WH SPUR GEAR - PINION MOD 3 Z120 WITHOUT HUB
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32