MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM4048WH
Rubix:256A4899
Manufacturer :895422
EAN:3660338477706

Documents
Product details : MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 4 z=48
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Number of teeth | 48 |
| Material | c45 steel |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 46.50 excl. VAT
/ Each
£ 55.80 incl. VAT
- Usually arrives within 14 working days
