References
Mecaline:SPGM2024
Rubix:256A4775
Manufacturer :895252
EAN:3660338476037

Documents
Product details : MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
Spur Gear - Pressure Angle 20°
MOD 2 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 24 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
