Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
SPUR GEAR
References
mecaline:
SPGM3020
rubix:
256A4835
manufacturer :
895354
ean:
3660338477034
Technical specifications
Module
3
mm
Number of teeth
20
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
Spur Gear - Pressure Angle 20°
MOD 3 z=20
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
20
Material
C45 STEEL
Width
30
mm
Outer diameter
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM4030 SPUR GEAR - PINION MOD 4 Z30
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62