MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM4040WH
Rubix:256A4897
Manufacturer :895420
EAN:3660338477683

Documents
Product details : MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 4 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Number of teeth | 40 |
| Material | c45 steel |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Usually arrives within 14 working days
