Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
SPUR GEAR
References
mecaline:
SPGM1.5048
rubix:
256A4664
manufacturer :
895220
ean:
3660338475726
Technical specifications
Module
1.5
mm
Number of teeth
48
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
Spur Gear - Pressure Angle 20°
MOD 1.5 z=48
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
48
Material
C45 STEEL
Width
17
mm
Outer diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53