Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2114WH
rubix:
256A4821
manufacturer :
895298
ean:
3660338476495
Technical specifications
Module
2
mm
Number of teeth
114
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=114
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
114
Material
c45 steel
Width
20
mm
Outer diameter
232
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.73
excl. VAT
/
Each
£
40.48
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM3085WH SPUR GEAR - PINION MOD 3 Z85 WITHOUT HUB
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38