MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30

SPUR GEAR

See technical informationSee documents
References
Mecaline:SPGM1.5030
Rubix:256A4653
Manufacturer :895209
EAN:3660338475610
brand logo
Technical specifications
Module1.5 mm
Number of teeth30
Materialc45 steel
See all Specifications
Documents

Product details : MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30


Spur Gear - Pressure Angle 20°
MOD 1.5 z=30

Strengths

C45 Steel

Applications

Rack & Pinion drives or can be used as part of other gear drives

Technical specifications


Attributes
Module1.5 mm
Number of teeth30
Materialc45 steel
Width17 mm
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • Usually arrives within 14 working days