Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
SPUR GEAR
References
mecaline:
SPGM2.5027
rubix:
256A4731
manufacturer :
895313
ean:
3660338476631
Technical specifications
Module
2.5
mm
Number of teeth
27
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
Spur Gear - Pressure Angle 20°
MOD 2.5 z=27
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
27
Material
C45 STEEL
Width
25
mm
Outer diameter
72.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.71
excl. VAT
/
Each
£
6.85
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB