Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
SPUR GEAR
References
mecaline:
SPGM2.5024
rubix:
256A4728
manufacturer :
895310
ean:
3660338476600
Technical specifications
Module
2.5
mm
Number of teeth
24
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
Spur Gear - Pressure Angle 20°
MOD 2.5 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
24
Material
C45 STEEL
Width
25
mm
Outer diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60