Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
SPUR GEAR
References
mecaline:
SPGM3021
rubix:
256A4836
manufacturer :
895355
ean:
3660338477041
Technical specifications
Module
3
mm
Number of teeth
21
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
Spur Gear - Pressure Angle 20°
MOD 3 z=21
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
21
Material
c45 steel
Width
30
mm
Outer diameter
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM2.5030 SPUR GEAR - PINION MOD 2.5 Z30
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB