Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
SPUR GEAR
References
mecaline:
SPGM4013
rubix:
256A4875
manufacturer :
895398
ean:
3660338477461
Technical specifications
Module
4
mm
Number of teeth
13
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
Spur Gear - Pressure Angle 20°
MOD 4 z=13
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
13
Material
C45 STEEL
Width
40
mm
Outer diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.66
excl. VAT
/
Each
£
6.79
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60