References
Mecaline:SPGM3030
Rubix:256A4845
Manufacturer :895364
EAN:3660338477133

Documents
Product details : MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
Spur Gear - Pressure Angle 20°
MOD 3 z=30
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 30 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
- Usually arrives within 14 working days
