Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
SPUR GEAR
References
mecaline:
SPGM2036
rubix:
256A4787
manufacturer :
895264
ean:
3660338476150
Technical specifications
Module
2
mm
Number of teeth
36
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
Spur Gear - Pressure Angle 20°
MOD 2 z=36
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
36
Material
c45 steel
Width
20
mm
Outer diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM3026 SPUR GEAR - PINION MOD 3 Z26
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM5035WH SPUR GEAR - PINION MOD 5 Z35 WITHOUT HUB
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20