Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
SPUR GEAR
References
mecaline:
SPGM2.5050
rubix:
256A4749
manufacturer :
895331
ean:
3660338476815
Technical specifications
Module
2.5
mm
Number of teeth
50
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
Spur Gear - Pressure Angle 20°
MOD 2.5 z=50
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
50
Material
c45 steel
Width
25
mm
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.27
excl. VAT
/
Each
£
19.52
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM3085WH SPUR GEAR - PINION MOD 3 Z85 WITHOUT HUB
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25