Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2085WH
rubix:
256A4816
manufacturer :
895293
ean:
3660338476440
Technical specifications
Module
2
mm
Number of teeth
85
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=85
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
85
Material
c45 steel
Width
20
mm
Outer diameter
174
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.97
excl. VAT
/
Each
£
22.76
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM1.5062 SPUR GEAR - PINION MOD 1.5 Z62
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54