MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM1110WH
Rubix:256A4717
Manufacturer :895190
EAN:3660338475436

Documents
Product details : MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=110
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1 mm |
|---|---|
| Number of teeth | 110 |
| Material | c45 steel |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
