Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
SPUR GEAR
References
mecaline:
SPGM2019
rubix:
256A4770
manufacturer :
895247
ean:
3660338475986
Technical specifications
Module
2
mm
Number of teeth
19
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
Spur Gear - Pressure Angle 20°
MOD 2 z=19
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
19
Material
C45 STEEL
Width
20
mm
Outer diameter
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.34
excl. VAT
/
Each
£
2.81
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM1.5024 SPUR GEAR - PINION MOD 1.5 Z24
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60