Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
SPUR GEAR
References
mecaline:
SPGM2046
rubix:
256A4795
manufacturer :
895272
ean:
3660338476235
Technical specifications
Module
2
mm
Number of teeth
46
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
Spur Gear - Pressure Angle 20°
MOD 2 z=46
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
46
Material
c45 steel
Width
20
mm
Outer diameter
96
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM5012 SPUR GEAR - PINION MOD 5 Z12
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB