Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
SPUR GEAR
References
mecaline:
SPGM2022
rubix:
256A4773
manufacturer :
895250
ean:
3660338476013
Technical specifications
Module
2
mm
Number of teeth
22
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
Spur Gear - Pressure Angle 20°
MOD 2 z=22
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
22
Material
c45 steel
Width
20
mm
Outer diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB