Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
SPUR GEAR
References
mecaline:
SPGM4024
rubix:
256A4886
manufacturer :
895409
ean:
3660338477577
Technical specifications
Module
4
mm
Number of teeth
24
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
Spur Gear - Pressure Angle 20°
MOD 4 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
24
Material
c45 steel
Width
40
mm
Outer diameter
104
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.41
excl. VAT
/
Each
£
18.49
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM1.5062 SPUR GEAR - PINION MOD 1.5 Z62
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12