Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
SPUR GEAR
References
mecaline:
SPGM2048
rubix:
256A4797
manufacturer :
895274
ean:
3660338476259
Technical specifications
Module
2
mm
Number of teeth
48
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
Spur Gear - Pressure Angle 20°
MOD 2 z=48
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
48
Material
c45 steel
Width
20
mm
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54