MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM3065WH
Rubix:256A4867
Manufacturer :895386
EAN:3660338477355

Documents
Product details : MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 3 z=65
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 65 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 36.17 excl. VAT
/ Each
£ 43.40 incl. VAT
- Usually arrives within 14 working days
