References
Roebuck:879933
Rubix:209A7591
EAN:3660338334115

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM HAND SECOND 879933
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Type of cut | second |
| Section | 25x6 mm |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- Usually arrives within 14 working days
