References
Roebuck:EZELAP L/C
Rubix:9847723
Product details : ROEBUCK EZELAP L/C DIAMOND FILE HAND LAP (COARSE)
Diamond laps are available in 3 grades: Coarse, Medium and Fine. The diamond coated strip is mounted on a tough plastic paddle.
Overall size 150mm long x 19mm wide.
Diamond coated strip 50mm long x 19mm wide.
Overall size 150mm long x 19mm wide.
Diamond coated strip 50mm long x 19mm wide.
Technical specifications
Attributes
| Length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
- In stock: Next day delivery

