References
Facom:NJ.260
Rubix:1239944
EAN:3148510363509

Product details : FACOM SCREWDRIVER NJ.260
Square hand impact screwdriver 3/8"
-Square 3/8" = 9.53 mm.
- Torque: 200 N.m.
-Diameter: 32 mm
- Length: 160 mm.
- Presentation: chrome-plated
Weight: 795 g.
-Square 3/8" = 9.53 mm.
- Torque: 200 N.m.
-Diameter: 32 mm
- Length: 160 mm.
- Presentation: chrome-plated
Weight: 795 g.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x40x40 mm |
| Package weight | 760 g |
| Imprint size | 9.53 |
| Length | 160 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
- Delivery usually within ( 14 ) days
