Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V82Q100NYPB12
rubix:
230A4170
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.53
excl. VAT
/
Each
£
37.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
BLICKLE PHN 150/20G CLASSIC THERMOSET WHEEL 150MM 267435
SPARTEX V288RN FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE 150MM CASTOR PO150/20G
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA