GISS 854296 ANCHORAGE HOOK 140 MM MATERIAL STAINLESS STEEL
Stainless steel anchoring hook
See technical informationSee documentsReferences
GISS:854296
Rubix:216A6508
EAN:3660338101052

Documents
Product details : GISS 854296 ANCHORAGE HOOK 140 MM MATERIAL STAINLESS STEEL
Stainless steel double action anchorage hook
.
Material: stainless steel .
Opening: 140 mm. Resistance: 22 kN Standard: EN362:2004 class A
Material: stainless steel .
Opening: 140 mm. Resistance: 22 kN Standard: EN362:2004 class A
Technical specifications
Attributes
| Opening | 140 mm |
|---|---|
| Main material | steel |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- Usually arrives within 14 working days
