WERA 138270 367BO SCREWDRIVER TORX SECURITY TX20/300 K/FORM+

367 TORX® BO Screwdriver

See technical informationSee documents
References
Wera:05138270001
Rubix:2527216
EAN:4013288108258
brand logo
Technical specifications
Imprint sizetx20
Blade length300 mm
Length398 mm
Documents

Product details : WERA 138270 367BO SCREWDRIVER TORX SECURITY TX20/300 K/FORM+


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Strengths

Screwdrivers for recessed TORX® screws with safety pin
For TORX® socket screws with safety pin
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
The wera black point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
Imprint sizetx20
Blade length300 mm
Length398 mm
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
  • Delivery usually within ( 5 ) days