KNIPEX 982400 KNIPEX SCDR P0212 SHAFT 162MM
Screwdrivers for cross Phillips®
See technical informationReferences
Knipex:98 24 00
Rubix:388A4302
EAN:4003773026433

Product details : KNIPEX 982400 KNIPEX SCDR P0212 SHAFT 162MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x85x24 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph 0 |
| Blade length | 60 mm |
| Length | 160 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Delivery usually within ( 14 ) days