FACOM SCREWDRIVER AP.2X125

AP- ISORYL screwdriver for Phillips® Phillips screws

See technical information
References
Facom:AP.2X125
Rubix:1237407
EAN:3148510088402
brand logo
Technical specifications
Imprintphillips (ph)
Imprint size6
Blade length125 mm
See all Specifications

Product details : FACOM SCREWDRIVER AP.2X125


AP- ISORYL screwdriver for Phillips® Phillips screws
- Presentation: chrome-plated

Technical specifications


Attributes
Logistic Weight90 g
Packaged dimensions (D x W x H)225x25x25 mm
Package weight88 g
Imprintphillips (ph)
Imprint size6
Blade length125 mm
Length225 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Delivery usually within ( 14 ) days