Standard Accuracy Chucks
Type | Standard accuracy |
---|---|
Body material | Non-Metallic and other materials |
Type | Standard accuracy |
---|---|
Body material | Non-Metallic and other materials |
Weight | 8.6 kg |
Passage/run | 45.9 mm |
Outer diameter | 160 mm |
Usually arrives within 14 working days