Super Precision 3 Jaw Chucks
Type | Super precision |
---|---|
Body material | Non-Metallic and other materials |
Type | Super precision |
---|---|
Body material | Non-Metallic and other materials |
Weight | 15.6 kg |
Passage/run | 54.8 mm |
Outer diameter | 200 mm |
Usually arrives within 14 working days