Standard Accuracy Chucks
Type | Standard accuracy |
---|---|
Body material | Non-Metallic and other materials |
Type | Standard accuracy |
---|---|
Body material | Non-Metallic and other materials |
Weight | 27 kg |
Passage/run | 75.9 mm |
Outer diameter | 250 mm |
Usually arrives within 14 working days