4 Jaw Independent Chucks
Type | 4 jaw independent |
---|---|
Body material | Non-Metallic and other materials |
Type | 4 jaw independent |
---|---|
Body material | Non-Metallic and other materials |
Weight | 5.6 kg |
Passage/run | 45 mm |
Outer diameter | 160 mm |
Usually arrives within 14 working days