Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Turning machine mandrel
ROHM 107590 SOFT BLOCK JAWS BL 125/3 SET 301-15
ROHM 107590 SOFT BLOCK JAWS BL 125/3 SET 301-15
Turning machine mandrel Röhm
References
röhm:
107590
rubix:
2022590
ean:
4019208034379
Product details
Technical specifications
Product details : ROHM 107590 SOFT BLOCK JAWS BL 125/3 SET 301-15
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.58
excl. VAT
/
Each
£
153.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRATTBURN CHUCK 160MM 3 JAW STANDARD ACY 9580-01705
PRATT BURNERD CHUCK 200MM 3JAW SCROLL 9210-02005
PRT CHK 125MM 3JAW SC SUP-PRC 9210-01305
ROHM 107592 SOFT BLOCK JAWS BL 160/3 SET 301-20
PRT CHK 250MM 3JAW SC SUP-PRC 9210-02505
ROHM 1043228 STEPPED JAW FIXED FOR MSR-150 706-01
ROHM 101344 LATHE CHUCK ZS 315-3 DIN 6350 600-35
ROHM 107595 SOFT BLOCK JAWS BL-315/3 SET 301-35
PRATTBURN PRT CHK 250MM 3JAW STD ACY 9580-02505
PRATTBURN CHUCK STD DTY 4JW IND 160MM 9500-01701
PRT CHK STD DTY 4JW IND 250MM 9500-02501
OMEGAPROD OM33153 VDI40 E1 40X20 INDEXABLE DRILL HOLDER
MIRKA 8295340111 BACKING PAD 75MM X 100MM GRIP 33H MEDIUM
OMEGAPROD OM33141 VDI30 C3 30X20 AXIAL OVERHEAD HOLDER RIGHT HAND
OMEGAPROD OM33150 VDI30 E1 30X20 INDEXABLE DRILL HOLDER