Standard metric HSS thread cutter H5055016 TICN
Threading | Metric |
---|---|
Diameter | 9.9 mm |
Thread | 1.75 mm |
Threading | Metric |
---|---|
Diameter | 9.9 mm |
Thread | 1.75 mm |
Length of cut | 26.8 mm |
Type of tail | Cylindrical |
Total length | 83 mm |
Tail diameter | 14 mm |
Number of teeth | 4 |
Usually arrives within 14 working days