Thread Milling Cutter
Threading | 1/2-3/4 in NPT |
---|---|
Diameter | 15.9 mm |
Length of cut | 20.46 mm |
Threading | 1/2-3/4 in NPT |
---|---|
Diameter | 15.9 mm |
Length of cut | 20.46 mm |
Type of tail | WELDON |
Total length | 82 mm |
Tail diameter | 16 mm |
Number of teeth | 4 |
Material | Solid Carbide |
Capacity length | 20.46 mm |
Coating | TiCN |
Usually arrives within 14 working days