Thread Milling Cutter
Threading | 1/2-1/2 in NPT |
---|---|
Diameter | 19.9 mm |
Length of cut | 27.12 mm |
Threading | 1/2-1/2 in NPT |
---|---|
Diameter | 19.9 mm |
Length of cut | 27.12 mm |
Type of tail | WELDON |
Total length | 92 mm |
Tail diameter | 20 mm |
Number of teeth | 5 |
Material | Solid Carbide |
Capacity length | 27.12 mm |
Coating | TiCN |
Usually arrives within 14 working days