KLINGSPOR 2059 PL31B PAPER SHEET 230 X 280 MM GRIT 40 PK50
PL 31 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:2059
Rubix:417A0486
EAN:4014855018161

Product details : KLINGSPOR 2059 PL31B PAPER SHEET 230 X 280 MM GRIT 40 PK50
PL 31 B sheets, 230 x 280 mm grit 40
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 47.78 excl. VAT
/ Each
£ 57.34 incl. VAT
- Delivery usually within ( 5 ) days