Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID PIPE CUTTER 32880 44-S
RIDGID PIPE CUTTER 32880 44-S
Tube cutter Ridgid
References
ridgid:
32880
rubix:
80356133
ean:
0095691328809
Product details
Technical specifications
Product details : RIDGID PIPE CUTTER 32880 44-S
Technical specifications
Attributes
Capacity (inch)
2,1/2-4
''
Weight
9.1
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
815.85
excl. VAT
/
Each
£
979.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
ROEBUCK MULTI-LAYER CABLE CUTTER WEIGHT KG 0,32 840506
RIDGID 32950 PIPE CUTTER 25MM - 79MM
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E
BAHCO 306-12 TUBE CUTTER 12MM
RIDGID 32920 SCREW FEED PIPE CUTTER
IRWIN PLASTIC PIPE CUTTER 26MM
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
IRWIN RECORD 202 PIPE CUTTER
BAHCO 302-35 TUBE CUTTER 8-35MM
KNIPEX 903101 KNIPEX TUBIX S PIPE-CUTTER 77MM
RIDGID 32830 3-S H/D PIPE CUTTER
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM