Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 32830 3-S H/D PIPE CUTTER
RIDGID 32830 3-S H/D PIPE CUTTER
Tube cutter Ridgid
References
ridgid:
32830
rubix:
80184081
ean:
0095691328304
Product details
Technical specifications
Product details : RIDGID 32830 3-S H/D PIPE CUTTER
Technical specifications
Attributes
Capacity (inch)
1-3
''
Weight
6.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
434.38
excl. VAT
/
Each
£
521.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID PIPE CUTTER 97212
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
RIDGID PIPE CUTTER 32870 42-A
BAHCO 302-35 TUBE CUTTER 8-35MM
LENOX 10507481 PLASTIC PIPE CUTTER 42MM
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
BAHCO 301-22 TUBE CUTTER 28MM
RIDGID 31803 TUBE CUTTER
DRAPER EXPERT 10580 3-30MM PIPE CUTTER
ROTHENBERGER AUTOMATIC TUBE CUTTER PLASTIC 3-65MM 70031
BAHCO 306-10 TUBE CUTTER 10MM
GEDORE 224021 1600885 25/66 NIRO RATCHET PIPE CUTTER
RIDGID 32920 SCREW FEED PIPE CUTTER