References
Dewalt:DT5031-QZ
Rubix:207A5091
EAN:5035048077306

Technical specifications
| Drilling diameter | 34 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 34 mm |
Product details : DEWALT DT5031-QZ STEP DRILL 20-34MM
Step drills are ideal for drilling holes of different diameters
Technical specifications
Attributes
| Drilling diameter | 34 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | titanium |
| Direction of cutting | right |
| Machining material | ferrous and non-ferrous metals, construction steel, plastic, thin-walled materials |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 53.96 excl. VAT
/ Each
£ 64.75 incl. VAT
- Delivery usually within ( 7 ) days