DORMER A13033.0 DRILL 33.00 MM 5969576


Metal drill bits A130

References
dormer:A13033.0
rubix:023561
ean:7320760024485
Jobber Drill 33.00 mm  DIN 345
brand logo
Technical specifications
Drilling diameter33 mm
Total length334 mm
Length of cut185 mm
See all Specifications

Product details : DORMER A13033.0 DRILL 33.00 MM 5969576


HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.

Applications

- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)

Technical specifications


Attributes
Drilling diameter33 mm
Total length334 mm
Length of cut185 mm
Taper shankCM4
Din standardDIN 345
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
  • Usually arrives within 14 working days