FACOM 678014 STEP DRILL 10 MM SHANK MAX CAPACITY 37
Step drills
See technical informationSee documentsReferences
Facom:678014
Rubix:270A2215
EAN:3148516780140

Documents
Product details : FACOM 678014 STEP DRILL 10 MM SHANK MAX CAPACITY 37
Step drills
-for cylindrical and precise drilling in all materials.
-does not require a fore-hole.
-Cross sharpening: auto-centering.
-More aggressive cutting: less effort for the user, no burrs.
-Better disposal of chips.
-less vibration, more silent.
-Cylindrical tail with 3 flats, for good training avoiding micro blockages.
-Laser marking of the different diameters in a flute.
-678006: Special ISO cable gland.
-678014: Special PG glands. Tail diameter 10mm
-for cylindrical and precise drilling in all materials.
-does not require a fore-hole.
-Cross sharpening: auto-centering.
-More aggressive cutting: less effort for the user, no burrs.
-Better disposal of chips.
-less vibration, more silent.
-Cylindrical tail with 3 flats, for good training avoiding micro blockages.
-Laser marking of the different diameters in a flute.
-678006: Special ISO cable gland.
-678014: Special PG glands. Tail diameter 10mm
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x50x50 mm |
| Package weight | 282 g |
| Total length | 100 mm |
| Tail | cylindrical |
| Min. diameter | 6 mm |
| Max diameter | 37 mm |
| Din standard | din en 60423 |
| Length of cut | 37 mm |
Show UNSPSC/ECL@SS
£ 128.52 excl. VAT
/ Each
£ 154.22 incl. VAT
- Delivery usually within ( 14 ) days
